Spesifikasi
| Construction Material | Epoxy painted metal structure; stainless steel top plate |
|---|---|
| Dimensions (WxHxD) (mm) | 168x60x183 |
| Input Power (W) | 4.5 |
| Permissible Ambient Temperature (°C) | 5-40 |
| Speed Control | Analog |
| Speed Setting Regulation (rpm) | 10 |
| Stirring Speed (rpm) | 40-1500 |
| Stirring System | Brushless motor |
| Stirring Volume H2o (L) | 8 |
| Torque Compensation | SpeedServo technology |
| User Interface | Analog |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
MSL 8 - High Volume Magnetic Stirrer
Magnetic stirrer guaranteeing continuous operations both at low and high speed for up to 8 liter volume ensuring safety and resistance to chemical agents. The ideal solution for large capacity laboratory stirring applications in Life Science and Pharma.
Premium performance for large capacity laboratory stirring applications
The MSL 8 is the high volume magnetic stirrer without heating designed to guarantee the best performance for large capacity and low-viscosity laboratory stirring applications.
- High volumes preparations
- Buffer solution preparations
- Buffer preparation and WFI (Water for Injection) especially in the Downstream department in Pharma
- Sample preparation for buffer solution to be used for Dissolution in Dissolution Apparatus
- Vaccine manufacturing
- Cell cultures and tissue cultures (with spinner flasks)
- Applications with nalgene carboys, as well as large volume glass bottles, are supported
Safe and Reliable
- The brushless motor provides continuous operation for high volumes at any speed
- Stirs up to 8 liter volume (H2O)
- Speed range from 40 to 1500 rpm
- SpeedServoTM technology maintains constant speed
- Gentle start to protect your sample
- The control panel is protected from liquid spills
- Resistant stainless steel cover
- Designed for the longest lifespan
Magnetic stirrer guaranteeing continuous operations both at low and high speed for up to 8 liter volume ensuring safety and resistance to chemical agents. The ideal solution for large capacity laboratory stirring applications in Life Science and Pharma.
Premium performance for large capacity laboratory stirring applications
The MSL 8 is the high volume magnetic stirrer without heating designed to guarantee the best performance for large capacity and low-viscosity laboratory stirring applications.
- High volumes preparations
- Buffer solution preparations
- Buffer preparation and WFI (Water for Injection) especially in the Downstream department in Pharma
- Sample preparation for buffer solution to be used for Dissolution in Dissolution Apparatus
- Vaccine manufacturing
- Cell cultures and tissue cultures (with spinner flasks)
- Applications with nalgene carboys, as well as large volume glass bottles, are supported
Safe and Reliable
- The brushless motor provides continuous operation for high volumes at any speed
- Stirs up to 8 liter volume (H2O)
- Speed range from 40 to 1500 rpm
- SpeedServoTM technology maintains constant speed
- Gentle start to protect your sample
- The control panel is protected from liquid spills
- Resistant stainless steel cover
- Designed for the longest lifespan
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
