Spesifikasi
| Allowed Room Temperature (°C) | 0-40 |
|---|---|
| Chuck Range (mm) | 1 to 10 |
| Construction Material | Technopolymer and epoxy painted aluminum alloy |
| Dimensions (WxHxD) (inch) | 80x215x196 |
| Dimensions (WxHxD) (mm) | 80x215x196 |
| Electronic Protection Rating CEI EN 60529 | IP 40 |
| Electronic Speed Regulation (rpm) | 50-2000 |
| Maximum Viscosity (mPas) | 25000 |
| Power (W) | 120 |
| Stirring Volume Maximum H2o (L) | 25 |
| Torque (Max) (N, Cm) | 40 |
| Visualization of Set Speed | Display LCD |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
DLS Digital Overhead Stirrer
Digital overhead stirrer with 40 Ncm torque, digital display and timer able to stir up to 25 L.
Safe and Easy to use
DLS guides the user through a bright and easy to read display. All the main parameters, including the set speed, actual speed, torque and timer are visible at a glance.
The instrument is also equipped with a digital timer that can be set up to 999:59 minutes with automatic switch-off.
The DLS is an intuitive overhead stirrer ensuring safety with overload, over-current and overheating protection.
Easy to install, resistant and with a small footprint, DLS is your best choice for medium-high viscosity samples.
Powerful Stirring
VELP DLS ensures a smooth start and vigorous agitation even at maximum speed!
DLS can reach speeds of 2000 rpm and stir up to 25 litres. The device can manage medium-high viscosity, with a maximum of 25,000 mPa*s.
In addition, DLS offers a feedback system, which ensures constant speed even with varying viscosity.
The easy chuck is easy to close and can accommodate shafts with up to 10 mm diameter and does not require any tool.
Resistant and lightweight
DLS is designed to offer a long lifespan even in challenging operating conditions.
The special technopolymer structure and the IP 40 guarantee good chemical resistance and special handling, being among the lightest on the market.
The robust motor guarantees continuous operations over the years, without additional maintenance costs.
Digital overhead stirrer with 40 Ncm torque, digital display and timer able to stir up to 25 L.
Safe and Easy to use
DLS guides the user through a bright and easy to read display. All the main parameters, including the set speed, actual speed, torque and timer are visible at a glance.
The instrument is also equipped with a digital timer that can be set up to 999:59 minutes with automatic switch-off.
The DLS is an intuitive overhead stirrer ensuring safety with overload, over-current and overheating protection.
Easy to install, resistant and with a small footprint, DLS is your best choice for medium-high viscosity samples.
Powerful Stirring
VELP DLS ensures a smooth start and vigorous agitation even at maximum speed!
DLS can reach speeds of 2000 rpm and stir up to 25 litres. The device can manage medium-high viscosity, with a maximum of 25,000 mPa*s.
In addition, DLS offers a feedback system, which ensures constant speed even with varying viscosity.
The easy chuck is easy to close and can accommodate shafts with up to 10 mm diameter and does not require any tool.
Resistant and lightweight
DLS is designed to offer a long lifespan even in challenging operating conditions.
The special technopolymer structure and the IP 40 guarantee good chemical resistance and special handling, being among the lightest on the market.
The robust motor guarantees continuous operations over the years, without additional maintenance costs.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
