Spesifikasi
| Dimensions (WxHxD) (inch) | 7.87x3.94x13.39 |
|---|---|
| Dimensions (WxHxD) (mm) | 200x100x340 |
| External Temperature Sensor Connection | Pt100 Pt1000 VTF |
| Heating Control | Digital |
| Hot Plate Warning System | On Display (when the temperature is above 50°C) |
| Housing Material | Aluminium body, Technopolymer enclosure |
| Input Power (W) | 800 |
| Motor | Brushless |
| Plate Dimensions (inch) | 7x7 |
| Plate Dimensions (mm) | 180x180 |
| Plate Material | Ceramic |
| Speed Control | Digital |
| Stirring Speed Range | 100 to 1500 |
| Stirring Volume (L) | 15 |
| Temperature Range (°C) | Room temp. - 550 |
| Temperature Setting Resolution (°C) | 1 |
| Thermoregulation Accuracy (°C) | ±0.5 (VTF), ±1.0 (Pt100, Pt1000) |
| Thermoregulation Range (°C) | Room temp. - 350 |
| Torque Compensation | SpeedServo™ |
| User Interface | Digital |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
AREC 7 Digital Ceramic Hot Plate Stirrer
Powerful digital hotplate stirrer, equipped with a 7-inch square ceramic plate, precise thermoregulation of the sample, constant stirring and high safety.
Precise Thermoregulation for Reliable Performance
The AREC 7 Digital hotplate stirrer is the ultimate solution for temperature-sensitive laboratory applications, offering precise and reproducible thermoregulation.
With the advanced heating plate technology, it ensures stable and uniform temperatures up to 550 °C, making it ideal for the most demanding tasks.
Connect the AREC 7 Digital to external Pt100 or Pt1000 probes and the VTF Digital thermoregulator for superior temperature control.
When working with Pt100 and Pt1000 probes it is possible to achieve precise heating of the medium up to 350°C with an impressive ±1.0°C accuracy. Alternatively, use the VTF Digital for a maximum medium thermoregulation of 300°C and an exceptional ±0.5°C accuracy.
Brushless Motor for Consistent Stirring Performance
You can rely on the AREC 7 Digital for challenging laboratory reactions.
The robust brushless motor offers long-lasting performance and efficient stirring of up to 15L at speeds ranging from 100 to 1500 rpm. This makes it ideal for applications at both low and high speeds.
The SpeedServo™ counter reaction technology maintains constant speed even when the viscosity of the medium changes, providing optimal stirring performance at all times.
Safe and easy-to-use
The AREC 7 Digital ceramic hotplate stirrer prioritizes operator safety and durability.
A "Hot Surface" warning message is displayed when the temperature exceeds 50°C, even when the heating function is inactive.
Thanks to the extremely bright and easy-to-read digital display you can constantly monitor the temperature and the stirring speed and set them with the highest precision, by turning the handy knob.
The inclination of the front panel has been carefully designed to optimize the user experience for all the lab users and to read the values shown on the digital displays.
The hotplate stirrer AREC 7 Digital offers a highly compact and low-profile design for outstanding comfort over the bench and inside the laboratory hood.
Rugged and durable over time
The robust structure and the resistant 7-inch square ceramic plate offer exceptional chemical resistance and are easy to clean with a simple wipe-down.
This combination ensures long-lasting product quality, making the AREC 7 Digital ideal for laboratories requiring demanding applications.
Engineered for maximum lifespan and backed by a 3-year warranty (online registration required), the AREC 7 Digital is a reliable solution. Focus on research, confident that this hotplate stirrer can handle the most challenging tasks.
Powerful digital hotplate stirrer, equipped with a 7-inch square ceramic plate, precise thermoregulation of the sample, constant stirring and high safety.
Precise Thermoregulation for Reliable Performance
The AREC 7 Digital hotplate stirrer is the ultimate solution for temperature-sensitive laboratory applications, offering precise and reproducible thermoregulation.
With the advanced heating plate technology, it ensures stable and uniform temperatures up to 550 °C, making it ideal for the most demanding tasks.
Connect the AREC 7 Digital to external Pt100 or Pt1000 probes and the VTF Digital thermoregulator for superior temperature control.
When working with Pt100 and Pt1000 probes it is possible to achieve precise heating of the medium up to 350°C with an impressive ±1.0°C accuracy. Alternatively, use the VTF Digital for a maximum medium thermoregulation of 300°C and an exceptional ±0.5°C accuracy.
Brushless Motor for Consistent Stirring Performance
You can rely on the AREC 7 Digital for challenging laboratory reactions.
The robust brushless motor offers long-lasting performance and efficient stirring of up to 15L at speeds ranging from 100 to 1500 rpm. This makes it ideal for applications at both low and high speeds.
The SpeedServo™ counter reaction technology maintains constant speed even when the viscosity of the medium changes, providing optimal stirring performance at all times.
Safe and easy-to-use
The AREC 7 Digital ceramic hotplate stirrer prioritizes operator safety and durability.
A "Hot Surface" warning message is displayed when the temperature exceeds 50°C, even when the heating function is inactive.
Thanks to the extremely bright and easy-to-read digital display you can constantly monitor the temperature and the stirring speed and set them with the highest precision, by turning the handy knob.
The inclination of the front panel has been carefully designed to optimize the user experience for all the lab users and to read the values shown on the digital displays.
The hotplate stirrer AREC 7 Digital offers a highly compact and low-profile design for outstanding comfort over the bench and inside the laboratory hood.
Rugged and durable over time
The robust structure and the resistant 7-inch square ceramic plate offer exceptional chemical resistance and are easy to clean with a simple wipe-down.
This combination ensures long-lasting product quality, making the AREC 7 Digital ideal for laboratories requiring demanding applications.
Engineered for maximum lifespan and backed by a 3-year warranty (online registration required), the AREC 7 Digital is a reliable solution. Focus on research, confident that this hotplate stirrer can handle the most challenging tasks.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
