Spesifikasi
| Dimensions (WxHxD) (inch) | 7.87x3.94x13.39 |
|---|---|
| Dimensions (WxHxD) (mm) | 200x100x340 |
| External Temperature Sensor Connection | Pt100 Pt1000 VTF |
| Heating Control | Digital |
| Hot Top Warning System | On Display (when the temperature is above 50°C) |
| Housing Material | Technopolymer |
| Input Power (W) | 780 |
| Plate Dimensions (inch) | 7x7 |
| Plate Dimensions (mm) | 180x180 |
| Plate Material | Ceramic |
| Temperature Range (°C) | Room temp. - 550 |
| Temperature Setting Resolution (°C) | 1 |
| Thermoregulation Accuracy (°C) | ±1.0 (Pt100; Pt1000), ±0.5 (VTF) |
| User Interface | Digital |
| Weight (lbs) | 7.7 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
REC 7 Digital Ceramic Hot Plate
Digital heating plate with a 7-inch square ceramic plate provides high corrosion resistance, precise temperature control, and enhanced safety features.
Powerful Heating, Precise Temperature Control
The REC 7 Digital hotplate offers state-of-the-art heating technology for superior temperature uniformity and efficiency.
It is the ideal solution for laboratories requiring precise sample temperature control. It is possible to connect the heating plate to an external Pt100 or Pt1000 probes and the VTF Digital thermoregulator for superior temperature control.
When working with Pt100 and Pt1000 probes it is possible to achieve precise heating of the medium up to 350°C with an impressive ±1.0°C accuracy. Alternatively, use the VTF Digital for a maximum medium thermoregulation of 300°C and an exceptional ±0.5°C accuracy.
A clear digital display and easy-to-turn knob simplify temperature setting.
Built to Last, Engineered for Safety
The REC 7 Digital hotplate prioritizes operator safety and durability.
The hotplate features a durable 7-inch ceramic square plate that is resistant to acids, bases, and solvents, making it ideal for harsh laboratory environments. The robust structure is designed to resist chemical corrosion.
Cleaning the REC 7 Digital is easy: simply use a damp cloth to remove any residues from the ceramic top plate, ensuring it is always ready for laboratory operations.
Additionally, the REC 7 Digital is designed for an extended lifespan.
Digital heating plate with a 7-inch square ceramic plate provides high corrosion resistance, precise temperature control, and enhanced safety features.
Powerful Heating, Precise Temperature Control
The REC 7 Digital hotplate offers state-of-the-art heating technology for superior temperature uniformity and efficiency.
It is the ideal solution for laboratories requiring precise sample temperature control. It is possible to connect the heating plate to an external Pt100 or Pt1000 probes and the VTF Digital thermoregulator for superior temperature control.
When working with Pt100 and Pt1000 probes it is possible to achieve precise heating of the medium up to 350°C with an impressive ±1.0°C accuracy. Alternatively, use the VTF Digital for a maximum medium thermoregulation of 300°C and an exceptional ±0.5°C accuracy.
A clear digital display and easy-to-turn knob simplify temperature setting.
Built to Last, Engineered for Safety
The REC 7 Digital hotplate prioritizes operator safety and durability.
The hotplate features a durable 7-inch ceramic square plate that is resistant to acids, bases, and solvents, making it ideal for harsh laboratory environments. The robust structure is designed to resist chemical corrosion.
Cleaning the REC 7 Digital is easy: simply use a damp cloth to remove any residues from the ceramic top plate, ensuring it is always ready for laboratory operations.
Additionally, the REC 7 Digital is designed for an extended lifespan.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
