Spesifikasi
| Auto-reverse | Yes (5s - 99min 59s) |
|---|---|
| Dimensions (WxHxD) (inch) | 8.0x3.7x13.5 |
| Dimensions (WxHxD) (mm) | 203x94x344 |
| External Temperature Sensor Connection | Pt100 |
| Heating Control | Digital |
| Housing Material | Technopolymer |
| Motor | Brushless |
| Plate Dimensions (inch) | 7x7 |
| Plate Dimensions (mm) | 180x180 |
| Plate Material | Ceramic |
| Speed Control | Digital |
| Speed Setting Regulation (rpm) | 5 |
| Stirring Speed Range | 30 to 1700 |
| Stirring Volume H2o (L) | 20 |
| Temperature Range (°C) | Room temp. - 550 |
| Temperature Setting Resolution (°C) | 1 |
| Thermoregulation Accuracy (°C) | ±0.5 (Pt100) |
| Thermoregulation Range (°C) | Room temp. - 300 |
| Timer | Yes (1 min - 99 h 59 min) |
| Torque Compensation | SpeedServo™ |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
AREC 7 Connect Ceramic Hot Plate Stirrer
Innovative, safe and accurate ceramic hotplate stirrer with embedded Wi-Fi technology ensuring precise thermoregulation and powerful stirring for chemical, pharmaceutical and biotech laboratories.
Outstanding heating performance and thermoregulation for enhanced reproducibility
AREC 7 Connect is equipped with a cutting-edge Heating Plate technology engineered by VELP that ensures temperature homogeneity, thermal efficiency and durable heating performance over time.
AREC 7 Connect can be connected to the Pt100 external probe for precise thermoregulation of the medium, being ideal for temperature-sensitive applications in Chemistry, Biotech and Pharma.
The probe ensures stable and precise thermoregulation up to 300 °C, with an accuracy of ± 0.5 °C.
AREC 7 Connect is available in different system configurations for you to get everything you need with just one click.
Powerful stirring for all your laboratory reactions
You can rely on the AREC 7 Connect for extremely challenging laboratory reactions, as it stirs volumes up to 20 liters (H2O) thanks to the powerful magnetic coupling.
Thanks to the powerful Brushless motor, the AREC 7 Connect stirs aqueous solutions from 30 up to 1700 rpm being ideal for any type of application at both low and high speed. Even challenging chemical, pharmaceutical, and microbiological applications are supported with maximum performance.
The AREC 7 Connect is equipped with VELP engineered SpeedServo™ technology that maintains constant speed as viscosity changes.
Absolute safety and ease-of-use for lab operators
The hot plate stirrer AREC 7 Connect ensures a premium level of safety and protection for laboratory operators, as it is entirely made with technopolymer and is equipped with an extremely resistant ceramic plate, which is ideal for high resistance to acids, bases, and solvents.
A "Hot" surface safety message is displayed when the plate temperature is above 50 °C and the heating function is not active.
The control panel is easily accessible, is positioned at a safe distance from sources of heat, and is protected against possible damage caused by liquid spills thanks to a dedicated run-off groove.
The technopolymer structure is carefully designed so that accidental liquid spills cannot reach the electronics.
By using a dampened cloth, all the residues will be easily removed and the AREC 7 Connect with its ceramic top plate will be perfectly clean. Always ready for your scheduled laboratory operations.
Save time with the extremely intuitive user interface
Thanks to the AREC 7 Connect extremely bright and easy-to-read double digital display you can constantly monitor the temperature and the stirring speed set by turning the handy knobs: the left one for the temperature (up to 550 °C), the right one for the stirring speed (up to 1700 rpm).
The hot plate magnetic stirrer AREC 7 Connect offers a highly innovative low-profile design for outstanding comfort over the bench and inside the laboratory hood.
Programmable operation for premium laboratory efficiency
AREC 7 Connect is equipped with some exclusive and extremely advanced features that optimize unattended operation:
- Integral timer to meet your lab workflow – from 1 min to 99 h 59 min (1 min steps)
- Autoreverse of the stirring direction that ensures enhanced mixing capabilities – from 5 s to 99 min 59 s (1 s steps)
- Intermittent mode programs for enhanced programming of unattended operations – from 5 s to 99 min 59 s (1 s steps)
- Acoustic signals for timer and alarms
- Safety lock feature to avoid possible alteration of the working conditions
AREC 7 Connect premium functions are easy to interact with thanks to the Smart User Interface with intuitive icons on the LED display.
From time-consuming manual management to data-rich laboratory processes with VELP Ermes
AREC 7 Connect features embedded Wi-Fi technology to connect to the VELP Ermes Cloud Platform, the perfect solution for your Smart Lab.
VELP Ermes Cloud Platform permits the reduction of daily manual tasks and repetitive operations thanks to real-time monitoring and control of your AREC 7 Connect.
Just by using a PC, a Smartphone, or a Tablet, you can access your instrument data and working conditions anytime and anywhere, you can secure your recent analysis data and share reports with your peers.
Connect your hotplate to VELP Ermes and benefit from a premium and unique level of service support from VELP-authorized service centers.
Immediate event and alarm notifications inform you about analyses and the remote analysis interruption guarantees total control of your process.
Data Logging and Insights on the instrument are available to enhance productivity and reproducibility.
Innovative, safe and accurate ceramic hotplate stirrer with embedded Wi-Fi technology ensuring precise thermoregulation and powerful stirring for chemical, pharmaceutical and biotech laboratories.
Outstanding heating performance and thermoregulation for enhanced reproducibility
AREC 7 Connect is equipped with a cutting-edge Heating Plate technology engineered by VELP that ensures temperature homogeneity, thermal efficiency and durable heating performance over time.
AREC 7 Connect can be connected to the Pt100 external probe for precise thermoregulation of the medium, being ideal for temperature-sensitive applications in Chemistry, Biotech and Pharma.
The probe ensures stable and precise thermoregulation up to 300 °C, with an accuracy of ± 0.5 °C.
AREC 7 Connect is available in different system configurations for you to get everything you need with just one click.
Powerful stirring for all your laboratory reactions
You can rely on the AREC 7 Connect for extremely challenging laboratory reactions, as it stirs volumes up to 20 liters (H2O) thanks to the powerful magnetic coupling.
Thanks to the powerful Brushless motor, the AREC 7 Connect stirs aqueous solutions from 30 up to 1700 rpm being ideal for any type of application at both low and high speed. Even challenging chemical, pharmaceutical, and microbiological applications are supported with maximum performance.
The AREC 7 Connect is equipped with VELP engineered SpeedServo™ technology that maintains constant speed as viscosity changes.
Absolute safety and ease-of-use for lab operators
The hot plate stirrer AREC 7 Connect ensures a premium level of safety and protection for laboratory operators, as it is entirely made with technopolymer and is equipped with an extremely resistant ceramic plate, which is ideal for high resistance to acids, bases, and solvents.
A "Hot" surface safety message is displayed when the plate temperature is above 50 °C and the heating function is not active.
The control panel is easily accessible, is positioned at a safe distance from sources of heat, and is protected against possible damage caused by liquid spills thanks to a dedicated run-off groove.
The technopolymer structure is carefully designed so that accidental liquid spills cannot reach the electronics.
By using a dampened cloth, all the residues will be easily removed and the AREC 7 Connect with its ceramic top plate will be perfectly clean. Always ready for your scheduled laboratory operations.
Save time with the extremely intuitive user interface
Thanks to the AREC 7 Connect extremely bright and easy-to-read double digital display you can constantly monitor the temperature and the stirring speed set by turning the handy knobs: the left one for the temperature (up to 550 °C), the right one for the stirring speed (up to 1700 rpm).
The hot plate magnetic stirrer AREC 7 Connect offers a highly innovative low-profile design for outstanding comfort over the bench and inside the laboratory hood.
Programmable operation for premium laboratory efficiency
AREC 7 Connect is equipped with some exclusive and extremely advanced features that optimize unattended operation:
- Integral timer to meet your lab workflow – from 1 min to 99 h 59 min (1 min steps)
- Autoreverse of the stirring direction that ensures enhanced mixing capabilities – from 5 s to 99 min 59 s (1 s steps)
- Intermittent mode programs for enhanced programming of unattended operations – from 5 s to 99 min 59 s (1 s steps)
- Acoustic signals for timer and alarms
- Safety lock feature to avoid possible alteration of the working conditions
AREC 7 Connect premium functions are easy to interact with thanks to the Smart User Interface with intuitive icons on the LED display.
From time-consuming manual management to data-rich laboratory processes with VELP Ermes
AREC 7 Connect features embedded Wi-Fi technology to connect to the VELP Ermes Cloud Platform, the perfect solution for your Smart Lab.
VELP Ermes Cloud Platform permits the reduction of daily manual tasks and repetitive operations thanks to real-time monitoring and control of your AREC 7 Connect.
Just by using a PC, a Smartphone, or a Tablet, you can access your instrument data and working conditions anytime and anywhere, you can secure your recent analysis data and share reports with your peers.
Connect your hotplate to VELP Ermes and benefit from a premium and unique level of service support from VELP-authorized service centers.
Immediate event and alarm notifications inform you about analyses and the remote analysis interruption guarantees total control of your process.
Data Logging and Insights on the instrument are available to enhance productivity and reproducibility.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
