Labinco Basic Hotplate Magnetic Stirrer

Sebelum PPN:
Rp18.999.900 - Rp19.999.900
Spesifikasi
Heat ControlAnalog
Heat Control Accuracy1 ±K
Heater Output Power (W)600
Heating Rate (K/minute)7
Heating Temperature Range (°C)Room temp. - 325
Motor Rating Input (W)35
Motor Rating Output (W)15
Number of Positions1
Permissible Ambient Temperature (°C)5-40
Permissible relative humidity (%)80
Protection class according to DIN EN 60529IP 42
Set-Up Plate MaterialAluminium
Speed DisplayAnalog
Speed Range (rpm)50-1250
Stirring Bar Length Max. (mm)80
Temperature Constancy in Medium1 ±K

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Model L-32

Speed 50-1250
Cap. 10 liters
Topplate Aluminum 195 mm. diam.
Thermostatic controlled 50-320°C
Housing: 2 piece casted aluminum
Electrostaticaly applied powder coated
M-10 threaded support rod connection
Supplied with te on magnetic stirring bar line cord and manual

Ulasan Produk

Tidak ada ulasan