Burkle Bottle Wide Mouth with Screw Cap (Botol Lab)

Sebelum PPN:
Rp539.900
Spesifikasi
ColorTransparent
MaterialHDPE
Neck Internal Diameter (mm)Ø43
Thread External Diameter (mm)Ø54
Type of ClosureTamper-evident cap
UNSPSC24-12-20-02

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- The Bürkle Wide Mouth Bottle 1000 mL is made from durable HDPE material, providing excellent strength and chemical resistance. Designed with a wide mouth, this bottle allows for easy filling, pouring, and cleaning. The screw cap ensures a secure seal, making it ideal for storing liquids, powders, and other materials in laboratory environments. This versatile bottle is perfect for a wide range of laboratory tasks, offering convenience and reliability for everyday use.
- The Bürkle Wide Mouth Bottle 1000 mL provides a safe, durable, and convenient solution for storing and handling various laboratory materials, ensuring secure storage and easy access.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Use
Application: Ideal for laboratory storage and handling of liquids, powders, and other materials

Ulasan Produk

Tidak ada ulasan

Halaman Terkait