Saint Gobain Gas Sampling Bag

Sebelum PPN:
Rp7.699.900 - Rp10.999.900
Spesifikasi
MaterialPVDF
Thickness (µm)50
UNSPSC41104105

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- The Saint Gobain Gas Sampling Bag Chemware PVF, Fitting: On/Off, 300 x 300 mm, 3.8 L, is designed for secure and contamination-free gas collection. Made from Chemware PVF (polyvinyl fluoride), this high-quality sampling bag offers superior chemical resistance, low permeability, and durability, making it ideal for laboratory, environmental, and industrial applications.
- These gas sampling bags provide a reliable and durable solution for precise gas collection and storage in scientific and industrial settings.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Use
Application: Suitable for environmental monitoring, gas sampling, and industrial analysis

Ulasan Produk

Tidak ada ulasan