Whirl-Pak Black Bags

Sebelum PPN:
Rp43.999.900
Spesifikasi
ColorBlack
Dimension (WxH) (mm)190x300
Height (mm)300
MaterialPE
Maximum Temperature Resistance (°C)82
Minimum Temperature Resistance (°C)-210
Nominal Capacity (ml)1627
SterileYes
Temperature Resistance (°C)-210 ... 82
Thickness (mm)0.064
UNSPSC41104105
Width (mm)190
With Labelling FieldYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- The Nasco Whirl-Pak Black Bags are durable, sterile polyethylene (PE) sample bags designed for secure sample collection and storage. Measuring 190x300 mm with a convenient writing field, these bags offer a large capacity of 1627 ml. Supplied in packs of 500, they are ideal for laboratory, food safety, and environmental sampling applications requiring contamination prevention.
- Nasco Whirl-Pak Black Bags provide reliable and hygienic sample handling for various laboratory and field testing needs.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Writing field for sample labeling

Ulasan Produk

Tidak ada ulasan