Gree Air Curtain (Tirai Udara)

Sebelum PPN:
Rp3.299.900 - Rp3.799.900
Spesifikasi
Air Flow Velocity (m/s)8
Maximum Installation Height (m)3
Minimum Install Height (m)2.5
Power Supply (V/Hz)220-230/50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Energy Savings
By providing environmental separation between indoor and outdoor temperatures, recent studies have shown that by fitting an air curtain you can save up to 33% of your HVAC running costs. Pay back for some commercial applications can be as little as 21 weeks.

- Lower Construction Costs
With the use of Gree Air Curtains architects can design a building without vestibules, which can save on construction costs and provide more retail floor space.

- Improved Working Conditions
Keeps out ambient air at door openings and re-circulates conditioned air from ceiling to floor for more comfortable working conditions.

- Improved Indoor Air Quality
Gree Air Curtains prevent dust, dirt and fumes from infiltrating and contaminating indoor areas.
Feature
- Optimized cross flow fan with a high performance motor.
- Anti corrosion protection thanks to a two sided electro galvanised metal case.
- Integrated electric components for easy maintenance.
- Micro processor control with greater reliability and a long service life.
- High performance cross flow fan blade with 3D optimized streamlining.
- Remote controlled operation.

Ulasan Produk

Tidak ada ulasan