TSC Printer Desktop Thermal Barcode (Printer Barcode)

Sebelum PPN:
Rp2.999.900
Spesifikasi
Resolution (dots/mm)8 (203dpi)
Printing MethodThermal Transfer & Direct Thermal
Maximum Print Speed (mm/s)127 (5\")
Maximum Print Width (mm)108 (4.25\")
Maximum Print Length (mm)2286 (90\")
EnclosureABS Plastic
Dimensions (mm)232x156x288
Power InputAC 100-240V, 2.5A, 50-60Hz
Power OutputDC 24V, 2.5A, 60W
Ribbon300m long, max. OD 67 mm, 1“ core (ink coated outside)
Ribbon Width (mm)40 ~ 110

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- 200 MHz 32-bit RISC processor with 8MB SDRAM, 4 MB Flash memory
- Internally scalable true type fontsn TSPL-EZTM firmware emulates Eltron® and Zebra® languages out of the box
- Dual-motor gear driven design
- 300 meter (984’) ribbon supply on a 25.4 mm (1”) core (coated side out)
- 110 mm (4.3”) OD internal media supply, optional external roll mount supports 214 mm (8.4”) OD label rolls on 76.2 mm (3”) core
- 5 inches per second print speed
- USB 2.0 & RS-232 interfaces standard
Use
- Shipping & Receiving
- Compliance Labeling
- Asset Tracking
- Inventory Control
- Document Management
- Shelf Labeling & Product Marking
- Specimen Labeling & Patient Tracking

Ulasan Produk

Tidak ada ulasan

Halaman Terkait