Panduit PXE Mobile Label Printer

Sebelum PPN:
Rp17.999.900
Spesifikasi
Overall Length (mm)295
Overall Height (mm)97

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The most advanced model, our MP300 mobile label printer is suitable for demanding applications requiring higher quality prints with a wide range of features.
The Panduit MP300/E mobile label printer is the ideal solution for labeling in the field. Our printer offers a wide variety of die-cut and continuous label sizes up to 1.5” wide and an automatic cutter with capabilities for full and half cuts. With 360 dpi resolution and fast printing speed, the MP300 increases labeling productivity. Printer comes with one label cassette, hard carrying case, rechargeable battery pack, magnetic attachments, USB cable, and power adapter.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait