SAM Spring Balancer Tool (Penyeimbang Pegas)

Sebelum PPN:
Rp5.099.900
Spesifikasi
Load Capacity (kg)1.5-3
Max. Travel (mm)1600

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The SAM Outillage load balancer is an exceptional tool designed to optimise your lifting tasks, providing robust performance and reliability. With its aluminium casing and stainless steel cable, this device ensures durability while maintaining lightweight characteristics. The rotating snap hook and guided socket facilitate easy handling and secure attachment, enhancing operational efficiency. Ideal for both professional and industrial use, this load balancer stands out with a capacity range of 1.5 to 3 kg, enabling versatility across various applications. Its smart engineering not only promises safety but also an effortless user experience, making it a must have for any toolkit.
Guide socket facilitates smooth operation and reduced wear
Meets compliance with industry standards for enhanced safety
Compact design allows for easy storage and transportation
Guarantee available for peace of mind regarding quality

Ulasan Produk

Tidak ada ulasan