SAM Socket Bi-Hexagon

Sebelum PPN:
Rp3.099.900
Spesifikasi
Bit Size (mm)24.1
Drive Size21/32
Imperial or MetricImperial
Overall Length (mm)38
Socket Head Type12 point
Socket Size (inch)1/2
Socket TypeBi-Hexagon

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The SAM Outillage 1/2 inch short bi-hexagonal socket combines precision engineering with robust durability. Constructed from high-quality chrome-vanadium steel and featuring a polished chrome-plate finish, it resists corrosion while maintaining a sleek look. The SAM Surface Drive profile ensures a secure connection with fasteners, minimizing rounding and enhancing grip. Designed to meet rigorous industry standards, this socket excels in both professional and DIY settings.
Made from high-grade chrome-vanadium steel for superior durability
Polished chrome finish resists corrosion and wear
SAM Surface Drive profile improves grip and reduces fastener damage
Compact design allows for access in confined areas

Ulasan Produk

Tidak ada ulasan