SAM Current Clamp

Sebelum PPN:
Rp14.999.900
Spesifikasi
Absolute Maximum AC Current Measurement (A)600
Absolute Maximum AC Voltage Measurement (V)600
Absolute Maximum DC Current Measurement (A)600
Absolute Maximum DC Voltage Measurement (V)600
Clamp Meter TypeAC/DC Clamp Meter
Safety CategoryCAT II 600V

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The SAM Outillage 600 A Amperemetric Clamp is state of the art equipment used for industrial purposes. The products have a reliable make and are long lasting.
Made with best quality material.
Has a secure grip

Ulasan Produk

Tidak ada ulasan