Agaf Automation SFE Series Precision Planetary Gearbox

Sebelum PPN:
Rp11.999.900 - Rp47.999.900
Spesifikasi
LubricationSynthetic Grease
Maximum Output Torque (N m)3 Times of Nominal Output Torque
Mounting PositionAny Direction
Operating Temperature (°C)-25 to +90
Output Shaft KeywayS2 : Standard (Keyway)
Protection ClassIP65
Service Life (hour)20000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Precision Planetary Gearbox SFE

1. Quiet operation
Helical gears are used to achieve smooth and quiet operation.

2. High precision
The backlash is less than 3 arcmin and the positioning is accurate.

3. High rigidity & torque
The use of integral ball bearings greatly improves the rigidity and torque.

4. Methods of flange and connector
It can be installed on any motor in the world.

5.No grease leakage
The use of grease with high viscosity which is not easy to separate effectively prevents the grease leakage.

6.Convenient maintenance
No need to replace the grease in the product life period, and the installation is more convenient.

Reducer Rotary Inertia
1. Ratio (i=Nin/Nout).
2. Output revolutions 100rpm, acting on the output shaft center position.
3. *Continuous operation, service life is 10000hrs
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website.

Ulasan Produk

Tidak ada ulasan