Agaf Automation SFBL Series Precision Planetary Gearbox

Sebelum PPN:
Rp19.999.900 - Rp74.999.900
Spesifikasi
LubricationSynthetic Grease
Maximum Output Torque (N m)3 Times of Nominal Output Torque
Mounting PositionAny Direction
Operating Temperature (°C)-25 to +90
Output Shaft KeywayS2 : Standard (Keyway)
Protection ClassIP65
Service Life (hour)20000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Precision Right Angle Planetary Gearbox SFBL

1. Space-saving
The straight cross reducer uses spiral bevel gear. The installation of the motor can achieve 90 degree bending and save the installation space.

2. High rigidity & torque
The use of integral ball bearings greatly improves the rigidity and torque.

3. Connector and shaft sleeve mode
It can be installed on any motor in the world.

4. No grease leakage
The use of grease with high viscosity which is not easy to separate effectively prevents the grease leakage.

5.Convenient maintenance
No need to replace the grease in the product life period, and the installation is more convenient.

Reducer Rotary Inertia
1. The Max. acceleration torque T2B=60%
2. When output speed is 100rpm, acting on the output shaft center position.
3. 3-stage big ratios are not in the above table.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website.

Ulasan Produk

Tidak ada ulasan