EMC Auto Drain HED Series (Katup Pembuang Otomatis)

Sebelum PPN:
Rp909.900
Spesifikasi
Drain Port SizeG1/8
Drain StatusNormal open
Proof Pressure (MPa)1.5
Working MediumCompressed air
Working Pressure (MPa)0.15-1.0
Working Temperature (°C)5-60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This product often applies to the low places of auto-remove piping, frozen type air drying machine, oil separator, air storage tank and the bottom of various air filters. It can be installed in the places which are not convenient for manual discharge of sewage, such as high, low, narrow places. Especially, it can be installed in the places with large consumption of air or frequent drain times to prevent the compressed air to be re-polluted by condensed water resulting from the neglect of maual drain.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website.
Warning
The drainer should be installed vertically and the port should face down, when using.
Feature
Auto drain/ Zero pressure drain/ The water cup

Ulasan Produk

Tidak ada ulasan