SmartSafe iSmartEV Battery Pack Cell Equalizer (Penyeimbang Sel Aki)
#Grup produk P111707993
Spesifikasi
| Power Input (V) | AC 90-264 (40-60Hz) |
|---|---|
| Wireless Communication | WiFi and BT (External WiFi Antenna) |
| Power (W) | 600 (Maximum) |
| Battery Interface | 24 Pin |
| Battery Temperature Detection Accuracy (°C) | ±2(-25-85) |
| Charge Control | Constant Current Charging + Constant Voltage Charging |
| Charge and Discharge Current Range (A) | 0.1-5 (Maximum) |
| Charge and Discharge Voltage Range (V) | 1.8-4.2 |
| Communication Interface | SMA, USB-Device |
| Current Detection Accuracy | ±1% FS+0.05A (Maximum Range 5A) |
| Discharge Mode | Constant Current Discharging + Constant Voltage Discharging |
| Display (inch) | 7 (TFT LCD Screen, Resolution 1024x600) |
| Equalize Interface | 16 Pin |
| Protection Function | Input Over-Current Protection, Over-Voltage Protection, Output Over-Current Protection, Over-Temperature Protection |
| Voltage Detection Accuracy | ±0.1% FS2±mV (Maximum Range 5V) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
EB240 is an electric vehicle battery pack cell balancer launched by SmartSafe. It is used to quickly solve the problem of inconsistent voltage of lithium battery packs. It is an intelligent and efficient battery pack balancing device. EB240 can be used for battery testing in various departments such as battery manufacturer after-sales/warehousing, TVC testing, QA quality control, etc., as well as battery maintenance at OEMs, and after-sales maintenance at 4S stores. It is suitable for lithium iron phosphate, ternary lithium, lithium titanate, and manganese. Lithium acid multi-type new energy battery packs.
Feature
- Charge and discharge balanceIndependent channel design to detect and evenly charge or discharge module cells. When charging or discharging, ensure that each cell in the module is not over-charged or over-discharged.
- Balanced maintenance presets
The parameters of balance maintenance can be customized and the balance maintenance can be quickly carried out according to the preset parameters.
- Voltage clamp
It has a mechanism to judge and reduce the working current when the target is reached, and during the test process, the voltage of the cells in the battery pack is infinitely close to the target threshold.
- Multiple protection
Detect voltage and core temperature information, and provide a variety of test shutdown thresholds to avoid overcharge and overdischarge of the battery core.
- 7 inch display
The large LCD screen quickly displays all real-time data and icons. It supports touch operation and has a humanized input method.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/rlP111707993-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
