SmartSafe iSmartEV Battery Pack Airtightness Tester (Penguji Kebocoran Baterai)

Sebelum PPN:
Rp73.999.900
Spesifikasi
Power Input (V)AC 90-264 (40-60Hz)
Communication InterfaceRS-232/USB
Power (W)20 (Maximum)
Air Inlet Interface/Test Interface (mm)phi 6 (Air Pipe)
Air Source Requirements (MPa)0.1-1.0 (Dry Compressed Air)
Sensor Resolution (Pa)1
Test Accuracy (Pa)±5
Test Pressure Range (kPa)0-30
Working Humidity10-90%
Working Temperature (°C)-10-55

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A type of high-precision nondestructive testing equipment, which mainly uses compressed air as medium to exert certain pressure on the inner cavity or outer surface of the product to be tested, and then uses high-sensitivity sensors to detect the change of pressure, so as to determine the sealing performance of the product to be tested.
Feature
- High Sensitivity
High sensitivity pressure sensing,
greatly improve the test accuracy and stability.

- Double Display of Pressure Value
Real-time display on pressure dial and process pressure curve
display.

- Parameter Setting
Parameters such as workpiece number, volume, pressure, time
of each stage and leakage limit can be preset.

- Process Visualization
The progress time of each stage in the testing process
can be displayed.

- Parameter Management
The test parameters of standard parts can be preset,
and it is convenient and quick to call and use directly.

- Intelligent Alarm
When the test is abnormal or fails, it will give an audible
and visual alarm, which is safe and worry-free.

Ulasan Produk

Tidak ada ulasan