SmartSafe iSmartEV Battery Module Charge/Discharge Module (Pengisi Daya Aki)

Sebelum PPN:
Rp159.999.900
Spesifikasi
Power Input (V)AC 90-264 (40-60Hz)
Data communicationCAN, RS485
Display (inch)7 (TFT LCD Screen, Resolution 800x480)
Abnormal ProtectionPower Cord Power Failure, Main Cable Power Failure
Charge ControlConstant Current Charging + Constant Voltage Charging
Charge Current RangeMaximum Current 100A, Maximum Power 4.4kW
Charge and Discharge Voltage Range (V)DC 2-260
Charge, Discharge ProtectionOvercharge and Over-Discharge Protection, Over-High Temperature Protection
Discharge Current RangeMaximum Current 150A, Maximum Power 7.2kW
Discharge ModeConstant Current Discharge
Group Terminal Voltage Accuracy≤±0.5%FS+0.3V, Resolution 0.1V
Host ProtectionOver-Temperature, Over-Current adn Out-Of-Control Current Trigger Shutdown Protection
Over-Temperature ProtectionThe Resistance Box Over-Temperature is 85C, Radiator Over Temperature is 100C
Reverse Polarity ProtectionSupported
Single Voltage Accuracy≤±0.1%FS+5mV, Resolution 0.001V
Test Current Accuracy≤±0.1%FS+0.2A, Resolution 0.1A

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It employs the state of the art charging and discharging technique, and according to the charging and discharging characteristics of lead-acid batteries and lithium-iron batteries, a variety of test and maintenance modes are built in, which is suitable for the discharging, charging, cyclic charging and discharging tests of various lead-acid batteries and lithium-iron batteries available in the market.
Feature
- Multi-purpose
Wide voltage range design, suitable for different voltage level module discharging, charging, activation testing.

- Efficient charging mode
Ensure that the battery pack is fully charged, greatly improve the charging efficiency.

- Information collection
It can collect the highest/lowest voltage, temperature and other data of a single string battery. The collected data are displayed on the screen in the form of column chart, report form and curve, which can be zoom in/out locally for easy viewing.

- Multiple discharge modes
high-efficiency aviation original materials and advanced control technology are adopted to ensure high-efficiency discharge.

- Battery pack activation
Freely set charging and discharging rules and number of activation times to effectively improve battery capacity.

- Protection alarm
Reverse polarity, too high temperature, short overcurrent, fan failure, too high voltage, too large current will be alarmed.

Ulasan Produk

Tidak ada ulasan