Suneast Pita Portable SSD

Sebelum PPN:
Rp11.999.900 - Rp19.999.900
Spesifikasi
ColorTitanium Grey
Compatible DeviceiOS / Android / PC
Dimensions (mm)89.1x64.5x10.0
Flash Type3D TLC
InterfaceUSB3.2 Gen2x2 Type-C
MaterialSSD : Polycarbonate, ABS resin, Attachment ring : Aluminium, steel
Maximum Read Speed (Mb/s)2000
Maximum Write Speed (MB/s)1800
Operating Temperature (°C)0 to 40
Supported OSiOS 17.4.1 or later (iPhone 15 or later), Android 12 or later, Windows 10 or later, macOS High Sierra 10.13 or later.
USB Transfer Speed (Gbps)20 (Theoretical Value)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Attaches to iPhone with MagSafe
MagSafe compatible, can be stored in your pocket while attached to the back of your iPhone
- Metal ring included
Can be used on Android and PC by attaching the metal ring to the device
Feature
- USB3.2 Gen2x2 compatible
- High-speed performance with maximum read speed of 2000MB/s
- Directly save videos while shooting with Apple ProResLog
- Includes USB-C to USB-C cable

Ulasan Produk

Tidak ada ulasan