Suneast MicroSDXC SSD Card

Sebelum PPN:
Rp599.900 - Rp11.999.900
Spesifikasi
SD speed classCLASS10
UHS Speed ClassU3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Suneast SE MicroSDHC/XC UHS-I Card (Orange) is a high- performance memory card designed for various digital storage needs. With high speed and exceptional durability, this card is ideal for use in smartphones, tablets, action cameras, drones, and other microSD-compatible devices.
Feature
- Supports U3/V30, ideal for 4K UHD video recording
- Compatible with UHS-I Mode SDR104 Maximum read transfer speeds of 95MB/s and maximum write transfer speeds of 80MB/s
- Provides seamless performance in Nintendo Switch, Android smartphones, and tablets
- High-quality memory card with 100% inspection carried out on all products during the manufacturing process.

Ulasan Produk

Tidak ada ulasan