Sebelum PPN:
Rp78.999.900 - Rp149.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Aperture (FNO) | 2.8, 4.9 |
|---|---|
| Battery Capacity (V/mAh) | 3.7/2600 |
| Battery Type | Li-Ion Rechargeable |
| Cable Material | Stainless Steel Wire |
| Frame Rate (fps) | 15-30 |
| Imaging Sensor | CMOS |
| Picture Format | JPG (800×600 px) |
| Probe Direction | 360° |
| Probe Material | Stainless Steel |
| Screen Resolution (pixel) | 320×240 |
| Screen Size (inch) | 3.5 |
| Storage Capacity | 8GB (MicroSD Card) |
| Video Output | NTSC / PAL |
| Video format | AVI (640×840 px) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
MITECH MVI series of industrial endoscope, based on the CMOS image sensor principle, can realize image shooting in the pipe or narrow area which can not be directly observed. And the results can be displayed with high -definition so as to achieve non-destructive testing. MITECH MVJ series endoscope is a high-precision video electronics industry endoscope, the use of color LCD display and highly integrated CMOS image sensor to ensure that the video endoscopic image of the clea , realistic; its low power consumption, quick signal transmission speed and easy to carry,operate. It can detect pipe or narrow spaces without tearing apart or damaging machine while not working.Cracks welds, foreign body, wear and internal processing of parts and other circumstances can be detected with high quality images. It is widely used in aerospace, petrochemical, mechanical casting national defense military, power production automobile transportation and other fields, and is the important detection and monitoring equipment of industrial equipment testing and maintenance and other aspects.
Feature
- High brightness LCD,the enlarged video signal is clearly showed on a 3.5-inch screen.High reliability, good stability, with excellent real-time field detection;- Portable and handful , making it more convenient to operate;
- Micro CMOS sensor designed with high sensitivity and integration but low power consumption, available for low brightness detection;
- High resolution camera module, to provide a smooth, clear, stable dynamic (static) detection screen;
- Photo and video storage, 8GB SD Card, can save and record tons of image data;
- Probe detection distance up to 3m;
- 360-degree all-round adjustment, flexible control, improve work efficiency;
- Independent battery design makes it more convenient to use;
- Inspection line outside the stainless steel wire material, anti-corrosion wear, durable;
- Cold light source adopted in probe, 5 gears adjustable;
- Continuous working time >2h.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
