Cosel Standard Power Supply PBA Series

Sebelum PPN:
Rp6.299.900
Spesifikasi
Rated Output Voltage (V)24 (DC)
Rated Output Power (W)300
Maximum Output Power (W)336
Rated Output Current (A)14
Input Voltage (V)AC85~264 1Φ/DC120~350
External Dimensions (WxHxD) (mm)102x42x170 (excluding terminal block and screws)
Cooling MethodForced air cooling (built-in fan)
Dimensions (mm)102x42x170 (excluding terminal block and screws)
Input Current (A)ACIN 100/200V: 4.1/2typ
Input FormatFull range input
Input Frequency (Hz)50/60(47~63)
Inrush Current (A)ACIN 100V: 20/40typ(Io=100%) (primary inrush current value/secondary inrush current value) (restart interval 3 seconds or more); ACIN200V: 40/40typ(Io=100%) (primary inrush current value/secondary inrush current value) (restart interval 3 seconds or more)
Operating Temperature Range (°C)-20 to 71
Output Voltage Variable Range (V)16.5 to 26.4
Rated Input Voltage (V)AC85~264 1Φ or DC120~350
ShapeOpen Frame
Static Input Variation (mV)96(max)
Static Load Regulation (mV)Maximum. 150
Storage Temperature Range (°C)-20 to 75
Terminal ShapeScrew

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Achieves thorough miniaturization and weight reduction.
Compliant with harmonic current regulations (IEC61000-3-2 compliant)
Wide input (AC85-264V)
Also compatible with input voltages of AC85V, DC120V or less/Complies with SEMI standards
High efficiency with synchronous rectification method
DIN rail mounting compatible
Interface with selectable connectors and terminal blocks

Ulasan Produk

Tidak ada ulasan