Compact Instrument Tachometer Best Accuracy

Sebelum PPN:
Rp15.999.900 - Rp41.999.900
Spesifikasi
Battery TypeAAA

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Advent A2103LSR
Tachometer for use in difficult access environments or where small instrument size is important.
- Class 2 laser (670nm) for improved target performance
- Operating range, up to 2metres
- Improved optical angle to reflective target ±80°
- Display reads vertical and inverted (switchable)
- Autoranging OR range selectable
- Measure rpm and Linear distance
- Metric OR imperial measurement system (selectable)
- Optical and Contact speed measurement
- Memory, MAX-MIN speed measurement & True moving average of last 8 readings
- Supplied in a plastic storage case
Warning
Read the instruction leaflet carefully prior to use. The safety requirements, for Class II lasers, are detailed in BS EN 60 825:1992 which replaces BS17192:1989.

Ulasan Produk

Tidak ada ulasan