Compact Instrument Electronic Stethoscope Kit

Sebelum PPN:
Rp28.999.900
Spesifikasi
Battery OperatedYes
Battery TypeAAA
Maximum Frequency (kHz)15
Maximum Operating Temperature (°C)+45
Minimum Frequency (Hz)30
Minimum Operating Temperature (°C)0 (zero)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compact Electronic Stethoscope Kit
The Compact STE-3 is an electronic stethoscope kit that helps locate and evaluate bearing or machine noise for maintenance diagnosis. The kit includes a stethoscope, headphones, 70mm stainless steel probe, 300mm stainless steel probe and instruction leaflet. This stethoscope operates using a piezo-transducer and is designed for digital volume control in 32 steps. The analogue output can be fed into an audio tape recorder (not supplied) for further analysis or use as a reference for future comparisons. The headphones of this stethoscope are equipped with two adjustable ear taps with a 2 m cable. It can measure the frequency ranging between 30Hz and 15KHz plus used for acoustic engine diagnosis.
Feature
- Adjustable sound volume
- Excellent volume quality helps to detect possible sources of sounds reliably
- Two measuring sensors (70 and 300 nm) due to which nearly every spot is reachable
- User-friendly and easy to handle

Ulasan Produk

Tidak ada ulasan