GOSSEN METRAWATT Time Domain Reflectometers

Sebelum PPN:
Rp51.999.900
Spesifikasi
Best Accuracy (%)1
Interface TypeBluetooth
Maximum Range (m)14000
Resolution (mm)300
SeriesM281A-METRACABLE TDR Pro - Time Domaine Reflektometer

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Gossen Metrawatt METRACABLE TDR PRO Time Domain Reflectometer –Cable Fault and Length Measuring Instrument. The METRACABLE TDR PRO is a compact, handy time domain reflectometer with a range of up to 14 km.The METRACABLE TDR PRO is connected to the cable under test, to which it transmits a pulse. The pulse’s reflection, i.e. itsTDR trace, appears at the instrument’s display panel. Cable length is determined on the basis of the signal’s reflection, whose shape also provides information concerning any included components (e.g. splitters), the cabling itself (e.g. splices, branches etc.) and any cable faults (short-circuits, broken cable, pinching etc.). The locations of components and faults are ascertained accurate to roughly 0.3 m.
Rugged design
Compact, handy instrument
Easy operation
High-contrast display with background illumination
High measuring resolution (localization accurate down to 0.3 m)
BNC adapter for coaxial cable
Surge protection
Data transfer via Bluetooth

Ulasan Produk

Tidak ada ulasan