GOSSEN METRAWATT Multi Function Calibrator
#Grup produk P111699667
Spesifikasi
| Battery Life (hour) | 70 |
|---|---|
| Battery Type | AA |
| Height (mm) | 45 |
| Length (mm) | 200 |
| Maximum Current Measurement (mA) | 24 |
| Maximum Operating Temperature (°C) | 50 |
| Maximum Voltage Measurement (V) | 300 |
| Minimum Operating Temperature (°C) | -10 |
| Power Source | Battery |
| Series | METRACAL MC |
| Width (mm) | 87 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Gossen Metrawatt Multi-Function Calibrator
The Gossen Metrawatt multi-function calibrator is robust, simple to handle and of the highest functionality, precision and PC system ability. It is a universal calibrator, simulator and multimeter that measures parameters in different forms like mA, mV, V/°C (Pt100/1000, Ni100/1000, thermocouples like J, L, T, U, K, E, S, R, B, N) and resistance in the range of 30ohms and 2000ohms. It rationalizes measuring, calibrating and revision work in the chemical process, laboratory and development fields, in the production area of electronic measuring transducers and at comparison and calibration of metrological components.
Supplied with
KS29 cable set, abbreviated instructions, CD ROM with operating instructions, GH-XTRA rubber holster, DKD calibration certificate.
The Gossen Metrawatt multi-function calibrator is robust, simple to handle and of the highest functionality, precision and PC system ability. It is a universal calibrator, simulator and multimeter that measures parameters in different forms like mA, mV, V/°C (Pt100/1000, Ni100/1000, thermocouples like J, L, T, U, K, E, S, R, B, N) and resistance in the range of 30ohms and 2000ohms. It rationalizes measuring, calibrating and revision work in the chemical process, laboratory and development fields, in the production area of electronic measuring transducers and at comparison and calibration of metrological components.
Supplied with
KS29 cable set, abbreviated instructions, CD ROM with operating instructions, GH-XTRA rubber holster, DKD calibration certificate.
Feature
- Dual mode I/V simultaneous calibration and measurement (U / I)- Measuring and encoding in absolute terms and as percentage (scaled)
- Memory for measurement results in 16MBit
- Frequency and pulse running generators ranging between 1Hz and 2kHz
- Ramp and staircase functions
- METRAwin 90-2 interface and calibration software
- Transmitter simulator (sinking configuration ranging between 0mA and 24 mA)
- Rugged, EMC compliant design
- Precision multimeter (V, A, Ω, F, Hz, °C / F)
- 30,000 (60,000) digits and triple display
- TRMS AC measurement to 1kHz
Use
Application :- Process control automation
- Manufacturing
- Instrumentation
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
