GOSSEN METRAWATT LED Voltage Tester
#Grup produk P111699621
Sebelum PPN:
Rp6.399.900 - Rp6.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Display Type | LED |
|---|---|
| IP Rating | IP65 |
| Maximum Voltage (V) | 1000 ac/dc |
| Power Source | Battery |
| Safety Category | CAT III 1000V, CAT IV 600V |
| Safety Category Level | CAT III, CAT IV |
| Safety Category Voltage (V) | 1000, 600 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
DUSPOL analog 1000 Voltage Tester
The DUSPOL analog 1000 voltage tester is rated for DC and AC voltage tests in a voltage range from 12 V to 1000 V.
With DC voltage, it is possible to perform polarity tests and with AC voltage, it is also possible to perform phase tests with these instruments
The DUSPOL analog 1000 voltage tester shows the phase sequence of a 3-phase current system, provided the neutral point is grounded
Voltage testing
Phase sequence test
Phase testing
Polarity check
Cable fracture detector
Load connection via vibration motor
Vibrating alert: the integrated motor with unbalance signals activity during load testing by generating vibrations in the tester handle
Rugged housing design with rubberized handle surface
Protection class: IP 65
No batteries necessary
Standards : EN 61326 Part 1, CAT IV 600 V / CAT III 1000 V
Voltage Level Indicators
A range of voltage testers each available in versions suitable for electronic or electrical applications.
The DUSPOL analog 1000 voltage tester is rated for DC and AC voltage tests in a voltage range from 12 V to 1000 V.
With DC voltage, it is possible to perform polarity tests and with AC voltage, it is also possible to perform phase tests with these instruments
The DUSPOL analog 1000 voltage tester shows the phase sequence of a 3-phase current system, provided the neutral point is grounded
Voltage testing
Phase sequence test
Phase testing
Polarity check
Cable fracture detector
Load connection via vibration motor
Vibrating alert: the integrated motor with unbalance signals activity during load testing by generating vibrations in the tester handle
Rugged housing design with rubberized handle surface
Protection class: IP 65
No batteries necessary
Standards : EN 61326 Part 1, CAT IV 600 V / CAT III 1000 V
Voltage Level Indicators
A range of voltage testers each available in versions suitable for electronic or electrical applications.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
