GOSSEN METRAWATT Klip Kelvin (Penjepit Empat Kawat)

Sebelum PPN:
Rp14.999.900
Spesifikasi
Cable Length (cm)120
DATA Hold Memoryup to 1200readings
Number of Pole4-pole connection of low-resistance DUTs

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Gossen Metrawatt Kelvin Clip
The Gossen Metrawatt Kelvin clip is a useful accessory designed for 4-pole connection of low-resistance DUTs. This cable is 120cm long. It is a compact milliohm meter plus multimeter.


Optional accessories:
KC4: Kelvin clips for 4-pin connection of low-impedance test objects (RS 335-3240)
F836: Imitation leather carrying case for one METRAHIT and accessories


Inclusions:
METRAHIT 27M, 3 x AA batteries, KS17S measuring cable set, GH18 rubber holster including carrying straps, operating manual and DKD calibration certificate
Feature
- DATA hold memory for up to 1200 readings
- Function is minimum, maximum, data hold
- Kelvin connection (four-conductor measurement)

Ulasan Produk

Tidak ada ulasan