GOSSEN METRAWATT Fuse Detector Fuse Finder CAT III 250 V

Sebelum PPN:
Rp12.999.900
Spesifikasi
Display TypeLED
Meter TypeFuse Finder
Safety CategoryCAT III 250V
SeriesM660C-METRAFUSE FD PRO - Fuse Detector

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Gossen Metrawatt METRAFUSE FD PRO is a test instrument used for the speedy identification of which fuse or circuit breaker is protecting circuit. The METRAFUSE FD PRO consists of two parts: a receiver and atransmitter.The transmitter is connected to the circuit under test and uses theAC circuit’s power to generate and inject a modified high frequency signal into the live conductor. The signal will not adversely affect other equipment but is powerful enough to work over cable runs of several hundred meters. The receiver is used to detect the signal from the transmitter at the distribution board. When its scanning tip is put in contact with the fuse or circuit breaker that is connected to the circuit under test, the receiver will indicate the presence of the transmitter signal both by LED and beeping.
Handy test instrument
Speedy identification of circuit breakers and fuses
Receiver auto-tunes sensitivity
Clear result indication with LED and beeping
Works over cable runs of several hundred meters
Auto power off function (receiver)
Ferrite transducer scanning tip (receiver)

Ulasan Produk

Tidak ada ulasan