NBK (Nabeya Bi-tech Kaisha) SP Pulley SP8V

Sebelum PPN:
Rp35.999.900
Spesifikasi
Number of Grooves4
Outer Diameter (mm)phi 356
Rim Width (mm)123.8
Hub db (mm)200
Hub Length (mm)85
Bushing Part NumberS1
Hub s2 (mm)38.8
Moment of Inertia (kg-m²)0.968
Rim h (mm)40
Shape Drawing Number40U

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Attachment, removal and positioning to the shaft can be done with a single hexagonal wrench or socket wrench.
The principle of tapered interference fit provides the same tightening force as a shrink fit. Safe and reliable power transmission is achieved.
Isomec SP pulleys are V-pulleys based on the international standard ISO 4183-1989 "Pulleys for general purpose V-belts and narrow V-belts." The
tolerance for imbalance on the outer circumference is set to either 1g or 0.1% of the total weight of the pulley and bushing, whichever is greater, and balance adjustment is performed using a balancing machine.

Ulasan Produk

Tidak ada ulasan