Burkle Aluminium Uno Sampler
#Grup produk P111691425
Sebelum PPN:
Rp26.999.900 - Rp44.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Further Material | Nitrile Butadiene Rubber (NBR) |
|---|---|
| General Material | 1.4404 (316L) Stainless Steel (1.4404), AISI 316L, Polytetrafluoroethylene (PTFE) |
| Lance Outer (mm) | Ø25 |
| Lance Pipe (mm) | Ø25 |
| Number of Collection Opening | 1 Item |
| Start of the Collecting Chamber (mm) | 98 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The single chamber Uno target point sampler is designed to take a targeted sample from an area or layer of a wide variety of bulk materials.
The zone sampler allows a sample to be taken from a desired depth or zone within a bag, drum, silo, big bag or pile.
Once taken, the target point sample can be analysed individually, e.g. to investigate variability within a material or between different layers of material, or multiple target point samples can be taken to produce a composite sample that is representative of the whole material. This method ensures that the final sample is representative, i.e. reflects the average composition of the material, which is essential for correct analysis and quality control.
The Uno sampler in stainless steel 1.4404 (V4A) with PTFE core combines the advantages of the robust and inert stainless steel sampler with the lighter weight of PTFE. The zone sampler is extremely robust and has excellent chemical resistance.
The samplers are marked with coloured caps for easy identification and to prevent mix-ups when using multiple samplers for different bulk solids.
The robust design of the Uno sampler ensures a long service life, even with regular use. The high quality of workmanship ensures reliability and precision with every sample.
The zone sampler allows a sample to be taken from a desired depth or zone within a bag, drum, silo, big bag or pile.
Once taken, the target point sample can be analysed individually, e.g. to investigate variability within a material or between different layers of material, or multiple target point samples can be taken to produce a composite sample that is representative of the whole material. This method ensures that the final sample is representative, i.e. reflects the average composition of the material, which is essential for correct analysis and quality control.
The Uno sampler in stainless steel 1.4404 (V4A) with PTFE core combines the advantages of the robust and inert stainless steel sampler with the lighter weight of PTFE. The zone sampler is extremely robust and has excellent chemical resistance.
The samplers are marked with coloured caps for easy identification and to prevent mix-ups when using multiple samplers for different bulk solids.
The robust design of the Uno sampler ensures a long service life, even with regular use. The high quality of workmanship ensures reliability and precision with every sample.
Feature
Sampling lance with single sampling chamber for targeted sampling- Take a target point sample
- Allows targeted analysis or a representative composite sample
- Versatile in use, for a wide range of bulk solids
- Robust and durable due to high quality workmanship
- Suitable for demanding applications
Use
The Uno sampler is suitable for precise and targeted sampling of all types of bulk materials and is used wherever it is necessary to take samples from one or more zones or layers in order to obtain a targeted or comprehensive analysis of the composition, quality, impurities or inconsistencies of a material. For example, in the food industry to check the homogeneity and quality of bulk materials such as grain, maize, nuts, powders or granules; in the pharmaceutical industry for quality control of raw materials, intermediate and finished products; in the chemical industry to analyse chemicals, powders to ensure homogeneity of mixture and compliance with specifications; in the construction industry, materials science, research and development to examine bulk materials such as sand, gravel and other materials.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
