OMRON Healthcare Tensimeter Digital Bluetooth + EKG

Sebelum PPN:
Rp3.699.900
Spesifikasi
Accuracy Pressure (mmHg)±3
Accuracy Pulse of Display Reading (%)± 5
Battery LifeApprox. 300 measurements
Blood Pressure Measurement range DYA (mmHg)40 to 215
Blood Pressure Measurement range SYS (mmHg)60 to 260
Diameter Air Tube (mm)750
Dimensions Arm Cuff (mm)145x594
Measurement MethodOscillometric Method
Outer Dimensions WxHxL (mm)232x98x123
Power Source4\"AA\" alkaline batteries 1.5V

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easily take two critical measurements in one go - an electrocardiogram (ECG) together with a regular blood pressure reading, using your smartphone via Omron connect app. This helps to identify irregularities that can lead to more serious cardiac problems earlier. Screen regularly for a range of heart conditions, including: Irregular heart rhythms, such as AFib, tachycardia, bradycardia as well as hypertension. Receive clear and easy-to-understand results in the Omron connect app to share and review them with your doctor.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan