Dahua CCTV Camera WizMind Series (Kamera Pengawas)

Sebelum PPN:
Rp15.999.900 - Rp19.999.900
Spesifikasi
Power Supply (V)12 DC/POE
SD Card Capacity (GB)Max. 256

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Image sensor, low luminance, and high definition image.
- High compression rate, ultra-low bit rate.
- Built-in efficient IR illuminator
- ROI, SMART H.264 +/H.265+, flexible coding, applicable to various bandwidth and storage environments.
- 120dB WDR, 3D DNR, HLC, BLC, digital watermarking, applicable to various monitoring scenes
- Intelligent detection: Intrusion, tripwire, people counting in area
- Alarm: 1 in, 1 out; audio: 1 in, 1 out; built-in Mic
- Heat map for people counting. You can adjust the number of people, time threshold to generate a heat map, which can be exported.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait