Dahua 8 Port E PoE Switch

Sebelum PPN:
Rp3.599.900
Spesifikasi
Casing MaterialIron
Communication StandardIEEE802.3, IEEE802.3u, IEEE802.3ab/z,IEEE802.3X
Description of Function SlotsPort 1-8: 8 x RJ-45 10/100 Mbps; Port 9: 1 x RJ-45 10/100/1000 Mbps; Port 10: 1 x SFP 1000 Mbps
Ethernet Port8
Ethernet Port Speed (Mbps)10/100
Ethernet Port Uplink Speed (Mbps)10/100/1000
InstallationRack mount; DIN guide rail mount
Jumbo Frame (Byte)9216
Lightning Protection (kV)Common mode = 4; Differential mode = 2
MAC Table Size (byte)8K
Operating Humidity (%RH)10-90, non-condensing
Operating Temperature (°C)-30 to +65
Optical Port Uplink Speed (Gbps)1
Packet Buffer Size (MB)2.75
Packet Forwarding Rate (Mpps)5.36
Power Consumption (W)Idling = 3.2; Full load = 120
Power Supply (V)External power supply = 54 DC, 2.22 A
Product Dimensions (mm)150x100x42
Switching Capacity (Gbps)8.8
Working ModeLED Indicator

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan

Halaman Terkait