CHIYODA Hose Air Spiral Tough Coil (Selang Angin Spiral / Recoil)

Sebelum PPN:
Rp949.900
Spesifikasi
Coil Diameter (mm)42
Coil Length (mm)650
ColorYellow
Fluid Temperature (°C)-5~60
Hose Inner Diameter x Outer Diameter (mm)5x8
Hose Installation PortR1/4*G1/4
Inner Diameter (mm)5
Maximum Operating Pressure (MPa)0.8
Operating Temperature Range (°C)-5 to +60
Outer Diameter (mm)8
Total Length (mm)1050
Usage Range (m)3.6
Using FluidCompressed Air
Working Pressure (MPa)Compressed Air 0.8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
●Spiral for spatter-resistant environments
Feature
●Polyurethane is covered with flame-retardant resin. ●This hose is resistant to melting even with sparks and high-temperature chips. ●Lightweight and flexible. ●Equipped with female screw fittings as standard on both ends.
Use
●Spiral for spatter-resistant environments

Ulasan Produk

Tidak ada ulasan

Halaman Terkait