GREEN CROSS Thick Stainless Tape

Sebelum PPN:
Rp1.099.900
Spesifikasi
Adhesive Strength14.0N/10mm
ColorSilver
Installation SpecificationsPaste type
Size (mmxm)50 Width x 5
Tensile Strength157.0N/10mm
Thickness (mm)0.12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
●For waterproofing repairs around water such as kitchens and countertops. ●For waterproof repair of metal roofs, exterior walls, etc.
Feature
●Thick stainless steel base material that does not rust even around water, has excellent weather resistance and can be used outdoors.
Use
●For waterproofing repairs around water such as kitchens and countertops. ●For waterproof repair of metal roofs, exterior walls, etc.

Ulasan Produk

Tidak ada ulasan