GREEN CROSS Isolasi Bolak Balik Strong (Double Tape)

Sebelum PPN:
Rp989.900
Spesifikasi
Adhesive Strength19.6N/10mm
ColorWhite
Installation SpecificationsPaste type
Thickness (mm)1
Width x Length (mmxm)50x5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
●Black adhesive can be used in conspicuous areas. ●For fixing, sealing joints, and packing for waterproof purposes in construction and civil engineering. ●For temporarily fixing insulation materials, sealing joints, and packing.
Feature
●A strong double-sided tape based on polyethylene net, coated with highly waterproof butyl rubber adhesive (white) on both sides. ●The adhesive has been changed from black to a clean white color, allowing it to be used in areas where the black adhesive stands out where it was previously used, and in areas where the butyl tape is visible through the sheet.
Use
●Black adhesive can be used in conspicuous areas. ●For fixing, sealing joints, and packing for waterproof purposes in construction and civil engineering. ●For temporarily fixing insulation materials, sealing joints, and packing.

Ulasan Produk

Tidak ada ulasan