Sebelum PPN:
Rp319.900
Spesifikasi
Groove Depth (mm)6
Insertion Angle (mm)6.35
Overall Length (mm)19
Shape Of Opposite Sides12 squares
Size Across Opposite Sides (mm)11

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
●Nepros・General-purpose tools
Feature
●Adopts an N power fit shape that reduces stress concentration on thin parts by increasing the contact surface, making it gentle on bolts and nuts and preventing slippage. ●Compact design with minimum outer diameter, overall length, and bore depth.
Use
●Nepros・General-purpose tools

Ulasan Produk

Tidak ada ulasan