DENSAN Set with Fishtape Reel

Sebelum PPN:
Rp2.599.900 - Rp3.399.900
Spesifikasi
Material Fish TapePET
Material ReelSteel
Reel Size (mm)Phi314
Total Breaking Load (kN/kgf)0.9/100
Wire Diameter (mm)4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
●For cable entry work. ●For wiring work. ●For additional wiring inside conduit pipes.
Feature
●Can be stored compactly by putting the fish tape and the reel together in a set.●Quick to unreel and easy to carry this product as it is hung at your side.●Enables fast unreeling using the rebounding force of fish tape.●No need to turn the fish tape as the reel rotates.●The reel is made of robust steel.
Use
●For cable entry work. ●For wiring work. ●For additional wiring inside conduit pipes.

Ulasan Produk

Tidak ada ulasan