IKURA Seesaw Roller

Sebelum PPN:
Rp11.999.900
Spesifikasi
Depth (mm)192
Height (mm)236
Length L (mm)192
Maximum Cable DiameterΦ170
Maximum Cable Diameter (mm)Φ170
Maximum Load (kN)1.47
Thickness T (mm)236
Width (mm)320

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
●For cable extension.
Feature
●Seesaw structure that makes it easy to follow the twisting of CVT cables. ●By changing the direction of the base, it can be installed between the child girders of a cable rack. ●The vertical rollers can be folded down, making it easy to take in and out the cable after it has been stretched. ●The vertical roller can be folded to the roller side, making it compact when folded. ●It is also compact and can be stored in a small space. (Height 100mm) ●Can be fixed by shifting the base. ●When the vertical rollers are folded down, the depth is 260mm. ●Both sides tilt 10°.
Use
●For cable extension.

Ulasan Produk

Tidak ada ulasan