K.I.DRILL SDS Long Adapter (Adapter Bor Beton)

Sebelum PPN:
Rp2.799.900
Spesifikasi
Shank ShapeSDS
Total Length (mm)880

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
●For stretching.
Feature
●SDS plus bits of various sizes can be installed with one SDS adapter. ●The 1m bits, which were available for each size, can now be used in one piece, saving space and being economical. ●Please use an SDS bit with a size of 6.4 mm or more and 14.5 mm or less.
Use
●For stretching.

Ulasan Produk

Tidak ada ulasan