PROXXON Rotary Ratchet Handle (Gagang Sok Ratchet)

Sebelum PPN:
Rp1.699.900
Spesifikasi
Drive Angle (mm)Convex 9.5
Number Of Teeth (Pieces)52
Overall Length (mm)225

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
●When turning various sockets.
Feature
●This is a novel ratchet handle in which the main shaft rotates in a fixed direction of your choice when you twist the grip handle to the left or right (twist rotary mechanism). ●Useful in narrow work areas where the grip width is limited. ●Also, when tightening bolts and nuts (until a certain amount of torque is applied), there is no backtracking, so tightening can be done smoothly. ●Insert an extension bar or grip handle into the rear of the grip to expand your work possibilities.
Use
●When turning various sockets.

Ulasan Produk

Tidak ada ulasan