GREEN CROSS Road Line Spray (Cat Marka Jalan)

Sebelum PPN:
Rp389.900
Spesifikasi
Capacity (ml)400
Content of Hazardous Material (ml)200
Diameter (mm)67
Height (mm)213
Product Name of Hazardous MaterialFirst Petroleum Class
Standard Drying Time(Summer) 20-30 minutes, (winter) 40-60 minutes
TypeQuick drying type
Types of Hozardous MaterialsClass 4, Non-Water Soluble

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
●For asphalt and concrete surfaces such as parking lots and construction sites.
Set Content: ●Oval blow nozzle
Feature
●A spray that makes it easy to draw and mark lines on roads, etc. ●You can work more easily and neatly by using it with the spray liner (sold separately).
Use
●For asphalt and concrete surfaces such as parking lots and construction sites.

Ulasan Produk

Tidak ada ulasan