GREEN CROSS Reflective Cone Sign (Kerucut Lalu Lintas Reflektor)

Sebelum PPN:
Rp279.900
Spesifikasi
Height (mm)520
Thickness (mm)0.1
Width (mm)185

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
●Use colored cones as sign stands.
Feature
●Can be used as a sign stand with double-sided display just by covering it with a colored cone. ●Reflective character type with excellent night visibility.
Use
●Use colored cones as sign stands.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait