nepros Ratchet Handle (90-Tooth)

Sebelum PPN:
Rp2.999.900 - Rp3.799.900
Spesifikasi
Drive Angle (mm)Convex 9.5
Head Thickness (mm)14
Head Width (mm)26
Number Of Teeth (Pieces)90

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
●Nepros・General-purpose tools
Feature
●The gear employs 90 gears, the world's largest number for an oval type head, achieving unprecedented smooth movement and strength. ●The head is smaller, lighter, and has optimized balance, making it easier to use. ●Using a precision 8-stage claw, it has achieved the same strength as conventional products despite its small size. ●The compact head and grip part are connected in an exquisite streamlined shape, making it easy to grip. ●It is comfortable to use and does not cause fatigue even when working continuously, sharpening the sensibilities of professionals. ●This is the successor model of NBR390L. ●Uses a well-balanced thick (φ20) hollow grip.
Use
●Nepros・General-purpose tools

Ulasan Produk

Tidak ada ulasan