MITOROY Pin Wrench

Sebelum PPN:
Rp319.900
Spesifikasi
Total Length (mm)185
Usage Range Between Shafts (mm)10 to 30
Usage Range Pin Diameter (mm)φ4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
●For attaching and detaching the wheel nut and inner flange of disc grinders.
Feature
●For attaching and detaching the foil nut and inner flange of the disc grinder. ●Compatible with each model, just match it with the pin hole. (No screws required) ●Both body and pins are heat treated. ●Comes with a spanner (12 x 14).
Use
●For attaching and detaching the wheel nut and inner flange of disc grinders.

Ulasan Produk

Tidak ada ulasan