DIJET One-Cut 70 End Mill (Mata Pahat Frais)

Sebelum PPN:
Rp1.999.900 - Rp13.999.900
Spesifikasi
Corner R (mm)0.2
Corner Radius (mm)0.2
Helix Angle (°)50
Surface TreatmentPVD coating

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
●Thick and rigid main body design minimizes tool tipping and realizes high-speed, high-efficiency machining of high-hardness materials. ●Due to the rigid body design and unique cutting edge shape, it exhibits high precision and high performance when working with hard materials.
Use
●For processing high hardness materials. ●Work material: Hardened steel, tool steel, pre-hardened steel (~70HRC).

Ulasan Produk

Tidak ada ulasan